PROTO IND. TOOLS
PROTO IND. TOOLS
J1223MBASD
PROTO IND. TOOLS PROTO IND. TOOLS
Description
J1223MBASD COMBINATION WRENCH ; BLACK OXIDE 23MM 12 POINT
Combination Wrench; Black Oxide Finish; Oval Handle Type; 15 Deg Open Side Head Angle; 10.3MM Open; 14.3MM Box Head Nominal Thickness; 48.4MM Open; 34.1MM Box Head Nominal Width; Forged Alloy Steel Material; Metric Measuring System; 12 Number of Point; 15 Deg Box Side Offset Angle; 23MM Nominal Opening Size; Open/Box Opening Type; 328.1MM Overall Nominal Length; Combination Wrench Type; Proto
Part #
J1223MBASD
BDI #
18296699
Details
60.64
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/J1223MBASD/p/18296699
Your Price
$ 60.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111713
Weight / Kilogram
0.463
EAN
0662679073848
Product Group - BDI
G00190
Noun
Wrench
Keyword String
Combination
Manufacturer URL
https://www.protoindustrial.com
Manufacturer Item Number
577-1223MBASD
Weight / LBS
0.77
Product Detail
Combination Wrench
Product Specification
Black Oxide Finish; Oval Handle Type; 15 Deg Open Side Head Angle; 10.3MM Open; 14.3MM Box Head Nominal Thickness; 48.4MM Open; 34.1MM Box Head Nominal Width; Forged Alloy Steel Material; Metric Measuring System; 12 Number of Point; 15 Deg Box Side Offset Angle; 23MM Nominal Opening Size; Open/Box Opening Type; 328.1MM Overall Nominal Length; Combination Wrench Type
Long Description
Combination Wrench; Black Oxide Finish; Oval Handle Type; 15 Deg Open Side Head Angle; 10.3MM Open; 14.3MM Box Head Nominal Thickness; 48.4MM Open; 34.1MM Box Head Nominal Width; Forged Alloy Steel Material; Metric Measuring System; 12 Number of Point; 15 Deg Box Side Offset Angle; 23MM Nominal Opening Size; Open/Box Opening Type; 328.1MM Overall Nominal Length; Combination Wrench Type; Proto