Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

J4739-15W https://www.bdiexpress.com/medias/INDP-SSOCKET-J4739-15W-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ0OHxpbWFnZS9qcGVnfGFHVmpMMmd6TkM4NU5EQXlOVE14TVRFNU1UTTBMbXB3Wnd8YzVhZmYxNjM1MWE0NTAzZGE4OWY0ODI0OGRmNTdkYmUxNWIyOTIzZTIyOGQ3MDIwMjI3ZGM1NDRjY2Y2YjY5ZA
18296405 Hand Tools 

PROTO IND. TOOLS PROTO IND. TOOLS

J4739-15W

Description

J4739-15W BIT SOCKET ; 1/4" DRIVE T15

Socket; 11/16" Bit Length; 1/4" Nominal Drive Size; Square Drive Type; Nickel Chrome Finish; Ball Locking Type; Forged Alloy Steel Material; 1-9/16" Nominal Overall Length; T15 Nominal Tip Size; Torx Tip Type; Proto

Part #

J4739-15W

BDI #
18296405

Details

35.04 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 35.04 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
UNSPSC
27111704
Weight / Kilogram
0.023
EAN
0662679140755
Product Group - BDI
G00190
Noun
Socket
Manufacturer URL
Weight / LBS
0.06
Product Detail
Socket
Product Specification
11/16" Bit Length; 1/4" Nominal Drive Size; Square Drive Type; Nickel Chrome Finish; Ball Locking Type; Forged Alloy Steel Material; 1-9/16" Nominal Overall Length; T15 Nominal Tip Size; Torx Tip Type; Proto
Long Description
Socket; 11/16" Bit Length; 1/4" Nominal Drive Size; Square Drive Type; Nickel Chrome Finish; Ball Locking Type; Forged Alloy Steel Material; 1-9/16" Nominal Overall Length; T15 Nominal Tip Size; Torx Tip Type; Proto