PROTO IND. TOOLS
PROTO IND. TOOLS
J4990-7XL
PROTO IND. TOOLS PROTO IND. TOOLS
Description
J4990-7XL HEX BIT SET ; 3/8" DRIVE 7 PIECE EXTRA LONG
Socket Set; 3/8" Nominal Drive Size; Square Drive Type; Nickel Chrome Finish; Includes Socket Bar and Socket Clip; Ball Locking Type; Forged Alloy Steel Material; Inch Measuring System; 6 Number of Point; 1/8", 5/32", 3/16", 7/32", 1/4", 5/16" and 3/8" Nominal Opening Size; 7 per bar Quantity; 1/8", 5/32", 3/16", 7/32", 1/4", 5/16" and 3/8" Nominal Tip Size; Hex Tip Type; Proto
Part #
J4990-7XL
BDI #
18299994
Details
224.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/J4990-7XL/p/18299994
Your Price
$ 224.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111703
Weight / Kilogram
0.544
EAN
0662679230081
Product Group - BDI
G00190
Noun
Set
Weight / LBS
1.17
Product Detail
Socket Set
Product Specification
3/8" Nominal Drive Size; Square Drive Type; Nickel Chrome Finish
Long Description
Socket Set; 3/8" Nominal Drive Size; Square Drive Type; Nickel Chrome Finish; Includes Socket Bar and Socket Clip; Ball Locking Type; Forged Alloy Steel Material; Inch Measuring System; 6 Number of Point; 1/8", 5/32", 3/16", 7/32", 1/4", 5/16" and 3/8" Nominal Opening Size; 7 per bar Quantity; 1/8", 5/32", 3/16", 7/32", 1/4", 5/16" and 3/8" Nominal Tip Size; Hex Tip Type; Proto


