PROTO IND. TOOLS
PROTO IND. TOOLS
J5216S
PROTO IND. TOOLS PROTO IND. TOOLS
Description
J5216S DRIVE SOCKET ; 3/8" 1/2" 8 POINT
Socket; 3/8" Nominal Drive Size; Square Drive Type; Nickel Chrome Finish; 7/8" Opening Side; 7/8" Drive Side Head Nominal Width; Ball Locking Type; Forged Alloy Steel Material; Inch Measuring System; 8 Number of Point; 1/2" Nominal Opening Size; 1-1/8" Overall Nominal Length; Proto
Part #
J5216S
BDI #
18297683
Details
22.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/J5216S/p/18297683
Your Price
$ 22.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111704
Weight / Kilogram
0.055
EAN
0662679161521
Product Group - BDI
G00190
Noun
Socket
Keyword String
Drive
Manufacturer URL
https://www.protoindustrial.com
Manufacturer Item Number
577-5216S
Weight / LBS
0.12
Product Detail
Socket
Product Specification
3/8" Nominal Drive Size; Square Drive Type; Nickel Chrome Finish; 7/8" Opening Side; 7/8" Drive Side Head Nominal Width; Ball Locking Type; Forged Alloy Steel Material; Inch Measuring System; 8 Number of Point; 1/2" Nominal Opening Size; 1-1/8" Overall Nominal Length
Long Description
Socket; 3/8" Nominal Drive Size; Square Drive Type; Nickel Chrome Finish; 7/8" Opening Side; 7/8" Drive Side Head Nominal Width; Ball Locking Type; Forged Alloy Steel Material; Inch Measuring System; 8 Number of Point; 1/2" Nominal Opening Size; 1-1/8" Overall Nominal Length; Proto