PROTO IND. TOOLS
PROTO IND. TOOLS
J5220H
PROTO IND. TOOLS PROTO IND. TOOLS
Description
J5220H DRIVE SOCKET ; 3/8" 5/8" 6 POINT
Socket; 3/8" Nominal Drive Size; Square Drive Type; Nickel Chrome Finish; 7/8" Opening Side; 7/8" Drive Side Head Nominal Width; Ball Locking Type; Forged Alloy Steel Material; Inch Measuring System; 6 Number of Point; 5/8" Nominal Opening Size; 1-1/8" Overall Nominal Length; Proto
Part #
J5220H
BDI #
18297834
Details
17.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/J5220H/p/18297834
Your Price
$ 17.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0.05
EAN
0662679161620
Product Group - BDI
G00190
Noun
Socket
Manufacturer Item Number
577-5220H
Weight / LBS
0.1
Product Detail
Socket
Product Specification
3/8" Nominal Drive Size; Square Drive Type; Nickel Chrome Finish; 7/8" Opening Side; 7/8" Drive Side Head Nominal Width; Ball Locking Type; Forged Alloy Steel Material; Inch Measuring System; 6 Number of Point; 5/8" Nominal Opening Size; 1-1/8" Overall Nominal Length
Long Description
Socket; 3/8" Nominal Drive Size; Square Drive Type; Nickel Chrome Finish; 7/8" Opening Side; 7/8" Drive Side Head Nominal Width; Ball Locking Type; Forged Alloy Steel Material; Inch Measuring System; 6 Number of Point; 5/8" Nominal Opening Size; 1-1/8" Overall Nominal Length; Proto


