PROTO IND. TOOLS
PROTO IND. TOOLS
J5453
PROTO IND. TOOLS PROTO IND. TOOLS
Description
J5453 DRIVE ADAPTER ; 3/4" F X 1/2" M
Adapter and Extension; 3/4" FeMale Square and 1/2" Male Square Nominal Drive Size; Nickel Chrome Finish; Ball Locking Type; Alloy Steel Material; 2-1/8" Overall Nominal Length; Proto
Part #
J5453
BDI #
18298648
Details
53.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/J5453/p/18298648
Your Price
$ 53.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0.127
EAN
0662679181369
Product Group - BDI
G00190
Noun
Adapter and Extension
Keyword String
Drive
Manufacturer URL
https://www.protoindustrial.com
Manufacturer Item Number
577-5453
Weight / LBS
0.31
Product Detail
Adapter and Extension
Product Specification
3/4" FeMale Square and 1/2" Male Square Nominal Drive Size; Nickel Chrome Finish; Ball Locking Type; Alloy Steel Material; 2-1/8" Overall Nominal Length
Long Description
Adapter and Extension; 3/4" FeMale Square and 1/2" Male Square Nominal Drive Size; Nickel Chrome Finish; Ball Locking Type; Alloy Steel Material; 2-1/8" Overall Nominal Length; Proto


