PROTO IND. TOOLS
PROTO IND. TOOLS
J7220H
PROTO IND. TOOLS PROTO IND. TOOLS
Description
J7220H IMPACT SOCKET ; 3/8" DRIVE 5/8" 6 POINT
Impact Socket; 3/8" Nominal Drive Size; Square Drive Type; Black Oxide Finish; 29/32" Opening Side; 29/32" Drive Side Head Nominal Width; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 6 Number of Point; 5/8" Nominal Opening Size; 1-3/32" Overall Nominal Length; Proto
Part #
J7220H
BDI #
18300883
Details
16.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/J7220H/p/18300883
Your Price
$ 16.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112828
Weight / Kilogram
0.054
EAN
0662679330675
Product Group - BDI
G00190
Noun
Socket
Keyword String
Impact
Manufacturer URL
https://www.protoindustrial.com
Manufacturer Item Number
577-7220H
Weight / LBS
0.12
Product Detail
Impact Socket
Product Specification
3/8" Nominal Drive Size; Square Drive Type; Black Oxide Finish; 29/32" Opening Side; 29/32" Drive Side Head Nominal Width; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 6 Number of Point; 5/8" Nominal Opening Size; 1-3/32" Overall Nominal Length
Long Description
Impact Socket; 3/8" Nominal Drive Size; Square Drive Type; Black Oxide Finish; 29/32" Opening Side; 29/32" Drive Side Head Nominal Width; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 6 Number of Point; 5/8" Nominal Opening Size; 1-3/32" Overall Nominal Length; Proto

