PROTO IND. TOOLS
PROTO IND. TOOLS
J7222H
PROTO IND. TOOLS PROTO IND. TOOLS
Description
J7222H IMPACT SOCKET ; 3/8" DRIVE 11/16" 6 POINT
Impact Socket; 3/8" Nominal Drive Size; Square Drive Type; Black Oxide Finish; 1" Opening Side; 1" Drive Side Head Nominal Width; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 6 Number of Point; 11/16" Nominal Opening Size; 1-3/32" Overall Nominal Length; Proto
Part #
J7222H
BDI #
18300892
Details
16.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/J7222H/p/18300892
Your Price
$ 16.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112828
Weight / Kilogram
0.068
EAN
0662679330705
Product Group - BDI
G00190
Noun
Socket
Keyword String
Impact
Manufacturer URL
https://www.protoindustrial.com
Manufacturer Item Number
577-7222H
Weight / LBS
0.16
Product Detail
Impact Socket
Product Specification
3/8" Nominal Drive Size; Square Drive Type; Black Oxide Finish; 1" Opening Side; 1" Drive Side Head Nominal Width; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 6 Number of Point; 11/16" Nominal Opening Size; 1-3/32" Overall Nominal Length
Long Description
Impact Socket; 3/8" Nominal Drive Size; Square Drive Type; Black Oxide Finish; 1" Opening Side; 1" Drive Side Head Nominal Width; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 6 Number of Point; 11/16" Nominal Opening Size; 1-3/32" Overall Nominal Length; Proto

