PROTO IND. TOOLS
PROTO IND. TOOLS
J7320
PROTO IND. TOOLS PROTO IND. TOOLS
Description
J7320 IMPACT SOCKET ; 1/2" DRIVE DEEP 5/8" 12 POINT
Impact Socket; 1/2" Nominal Drive Size; Square Drive Type; Black Oxide Finish; 1" Opening Side; 1" Drive Side Head Nominal Width; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 12 Number of Point; 5/8" Nominal Opening Size; 3-1/4" Overall Nominal Length; Proto
Part #
J7320
BDI #
18301153
Details
30.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/J7320/p/18301153
Your Price
$ 30.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112828
Weight / Kilogram
0.204
EAN
0662679340483
Product Group - BDI
G00190
Noun
Socket
Keyword String
Impact
Manufacturer URL
https://www.protoindustrial.com
Manufacturer Item Number
577-7320
Weight / LBS
0.45
Product Detail
Impact Socket
Product Specification
1/2" Nominal Drive Size; Square Drive Type; Black Oxide Finish; 1" Opening Side; 1" Drive Side Head Nominal Width; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 12 Number of Point; 5/8" Nominal Opening Size; 3-1/4" Overall Nominal Length
Long Description
Impact Socket; 1/2" Nominal Drive Size; Square Drive Type; Black Oxide Finish; 1" Opening Side; 1" Drive Side Head Nominal Width; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 12 Number of Point; 5/8" Nominal Opening Size; 3-1/4" Overall Nominal Length; Proto


