PROTO IND. TOOLS
PROTO IND. TOOLS
J7330
PROTO IND. TOOLS PROTO IND. TOOLS
Description
J7330 IMPACT SOCKET ; 1/2" DRIVE DEEP 15/16" 12 POINT
Impact Socket; 1/2" Nominal Drive Size; Square Drive Type; Black Oxide Finish; 1-3/8" Opening Side; 1-3/8" Drive Side Head Nominal Width; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 12 Number of Point; 15/16" Nominal Opening Size; 3-1/2" Overall Nominal Length; Proto
Part #
J7330
BDI #
18300345
Details
37.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/J7330/p/18300345
Your Price
$ 37.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112828
Weight / Kilogram
0.372
EAN
0662679340728
Product Group - BDI
G00190
Noun
Socket
Keyword String
Impact
Manufacturer URL
https://www.protoindustrial.com
Manufacturer Item Number
577-7330
Weight / LBS
0.79
Product Detail
Impact Socket
Product Specification
1/2" Nominal Drive Size; Square Drive Type; Black Oxide Finish; 1-3/8" Opening Side; 1-3/8" Drive Side Head Nominal Width; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 12 Number of Point; 15/16" Nominal Opening Size; 3-1/2" Overall Nominal Length
Long Description
Impact Socket; 1/2" Nominal Drive Size; Square Drive Type; Black Oxide Finish; 1-3/8" Opening Side; 1-3/8" Drive Side Head Nominal Width; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 12 Number of Point; 15/16" Nominal Opening Size; 3-1/2" Overall Nominal Length; Proto


