PROTO IND. TOOLS
PROTO IND. TOOLS
J74276P
PROTO IND. TOOLS PROTO IND. TOOLS
Description
J74276P IMPACT SOCKET ; 1/2" DRIVE UNIVERSAL 9/16" 6 POINT
Impact Socket; 9/16" Nominal Drive Size; Square Drive Type; Black Oxide Finish; 1-1/16 Drive Side in; 27/32 Opening Side in Head Nominal Width; 1" Nominal Height; Pin Locking Type; Alloy Steel Material; Inch Measuring System; 6 Number of Point; 27/32" Nominal Opening Size; 2-19/32" Overall Nominal Length; Box Tip Type; Impact Universal Socket Type; 1" Nominal Width; Proto
Part #
J74276P
BDI #
18301577
Details
87.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/J74276P/p/18301577
Your Price
$ 87.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0.163
EAN
0662679007348
Product Group - BDI
G00190
Noun
Socket
Keyword String
Impact
Manufacturer Item Number
577-74276P
Weight / LBS
0.36
Product Detail
Impact Socket
Product Specification
9/16" Nominal Drive Size; Square Drive Type; Black Oxide Finish; 1-1/16 Drive Side in; 27/32 Opening Side in Head Nominal Width; 1" Nominal Height; Pin Locking Type; Alloy Steel Material; Inch Measuring System; 6 Number of Point; 27/32" Nominal Opening Size; 2-19/32" Overall Nominal Length; Box Tip Type; Impact Universal Socket Type; 1" Nominal Width
Long Description
Impact Socket; 9/16" Nominal Drive Size; Square Drive Type; Black Oxide Finish; 1-1/16 Drive Side in; 27/32 Opening Side in Head Nominal Width; 1" Nominal Height; Pin Locking Type; Alloy Steel Material; Inch Measuring System; 6 Number of Point; 27/32" Nominal Opening Size; 2-19/32" Overall Nominal Length; Box Tip Type; Impact Universal Socket Type; 1" Nominal Width; Proto


