PROTO IND. TOOLS
PROTO IND. TOOLS
J7428
PROTO IND. TOOLS PROTO IND. TOOLS
Description
J7428 IMPACT SOCKET ; 1/2" DRIVE 7/8" 12 POINT
Impact Socket; 1/2" Drive Nominal Size; Square Drive Type; Black Oxide Finish; 1-9/32" Drive Side; 1-9/32" Opening Side Head Nominal Width; English Language; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 12 Number of Point; 7/8" Nominal Opening Size; 1-5/8" Overall Nominal Length; 1-5/8" Socket Length; Box Tip Type; Impact Socket Type; For Industrial Application; Proto
Part #
J7428
BDI #
18301581
Details
27.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/J7428/p/18301581
Your Price
$ 27.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0.154
EAN
0662679341374
Product Group - BDI
G00190
Noun
Socket
Keyword String
Impact
Manufacturer Item Number
577-7428
Weight / LBS
0.35
Product Detail
Impact Socket
Product Specification
1/2" Drive Nominal Size; Square Drive Type; Black Oxide Finish; 1-9/32" Drive Side; 1-9/32" Opening Side Head Nominal Width; English Language; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 12 Number of Point; 7/8" Nominal Opening Size; 1-5/8" Overall Nominal Length; 1-5/8" Socket Length; Box Tip Type; Impact Socket Type; For Industrial Application
Long Description
Impact Socket; 1/2" Drive Nominal Size; Square Drive Type; Black Oxide Finish; 1-9/32" Drive Side; 1-9/32" Opening Side Head Nominal Width; English Language; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 12 Number of Point; 7/8" Nominal Opening Size; 1-5/8" Overall Nominal Length; 1-5/8" Socket Length; Box Tip Type; Impact Socket Type; For Industrial Application; Proto


