PROTO IND. TOOLS
PROTO IND. TOOLS
J7430
PROTO IND. TOOLS PROTO IND. TOOLS
Description
J7430 IMPACT SOCKET ; 1/2" DRIVE 15/16" 12 POINT
Impact Socket; 1/2" Drive Nominal Size; Square Drive Type; Black Oxide Finish; 1-23/64" Drive Side; 1-23/64" Opening Side Head Nominal Width; English Language; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 12 Number of Point; 15/16" Nominal Opening Size; 1-3/4" Overall Nominal Length; 1-3/4" Socket Length; Box Tip Type; Impact Socket Type; For Industrial Application; Proto
Part #
J7430
BDI #
18301595
Details
28.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/J7430/p/18301595
Your Price
$ 28.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112828
Weight / Kilogram
0.191
EAN
0662679341428
Product Group - BDI
G00190
Noun
Socket
Keyword String
Impact
Manufacturer URL
https://www.protoindustrial.com
Manufacturer Item Number
577-7430
Weight / LBS
0.43
Product Detail
Impact Socket
Product Specification
1/2" Drive Nominal Size; Square Drive Type; Black Oxide Finish; 1-23/64" Drive Side; 1-23/64" Opening Side Head Nominal Width; English Language; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 12 Number of Point; 15/16" Nominal Opening Size; 1-3/4" Overall Nominal Length; 1-3/4" Socket Length; Box Tip Type; Impact Socket Type; For Industrial Application
Long Description
Impact Socket; 1/2" Drive Nominal Size; Square Drive Type; Black Oxide Finish; 1-23/64" Drive Side; 1-23/64" Opening Side Head Nominal Width; English Language; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 12 Number of Point; 15/16" Nominal Opening Size; 1-3/4" Overall Nominal Length; 1-3/4" Socket Length; Box Tip Type; Impact Socket Type; For Industrial Application; Proto

