https://www.bdiexpress.com/medias/INDXXXXXXXXX-25162872-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MTZ8aW1hZ2UvanBlZ3xhR1poTDJoaE15OHhNREk1TkRZME1qZ3dNamN4T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpJNE56SmZNekF3ZURNd01DNXFjR2N8ZmM0N2I3YmQ5NzVmODA0ODA2NDM1ZDRjNmYxZjhkODgzNmMxNGFiMTI4Mjk1MzU2MDQ1NTgzMWVhOTEyM2MzYg
APEX TOOL
APEX TOOL
M-7MM11
APEX TOOL APEX TOOL
Description
M-7MM11 MAGNETIC DRIVE SOCKET ; 1/4IN DRIVE 7MM HEX
Impact Socket; 1/4" Drive; 6 Point; 22.2MM Overall Length; 11.9MM Nose End Diameter; 12.7MM Drive End Diameter; 7MM Magnetic Metric; Standard
Part #
M-7MM11
BDI #
25162872
Details
43.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/M-7MM11/p/25162872
Your Price
$ 43.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111704
Weight / Kilogram
0.01
EAN
0697099069386
Product Group - BDI
G00190
Harmonized Tariff Code
8204.20.00.00
Noun
Socket
Keyword String
Impact
Product Specification
1/4" Drive; 6 Point; 22.2MM Overall Length; 11.9MM Nose End Diameter; 12.7MM Drive End Diameter; 7MM Magnetic Metric; Standard
Long Description
Impact Socket; 1/4" Drive; 6 Point; 22.2MM Overall Length; 11.9MM Nose End Diameter; 12.7MM Drive End Diameter; 7MM Magnetic Metric; Standard