https://www.bdiexpress.com/medias/INDM-GXXXXXX-21573695-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUzNXxpbWFnZS9qcGVnfGFHUTRMMmhsWlM4eE1EUTBPRGN3T0RVMk56QTNNQzlKVGtSTkxVZFlXRmhZV0ZoZk1qRTFOek0yT1RWZk16QXdlRE13TUM1cWNHY3wwY2IyNzFjMzg2ZTQxNDYxZjc4ZmQ0NjcwODZjZTI4MTNmOWZiYTBjNWIyNzk5YmQ3MmEyYjIxYjUyM2NiODc4
https://www.bdiexpress.com/medias/INDM-GXXXXXX-21573695-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUzNXxpbWFnZS9qcGVnfGFHUTRMMmhsWlM4eE1EUTBPRGN3T0RVMk56QTNNQzlKVGtSTkxVZFlXRmhZV0ZoZk1qRTFOek0yT1RWZk16QXdlRE13TUM1cWNHY3wwY2IyNzFjMzg2ZTQxNDYxZjc4ZmQ0NjcwODZjZTI4MTNmOWZiYTBjNWIyNzk5YmQ3MmEyYjIxYjUyM2NiODc4
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
M1207
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
M1207 DRIVE SOCKET ; 1/4DR 12PT STD 7/32"
Hand Socket; 1/4" Drive Size; 12 Points; 7/32" Size; Alloy Steel; SAE Measurement Type
Part #
M1207
BDI #
21573695
Details
11.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/M1207/p/21573695
Your Price
$ 11.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111704
Weight / Kilogram
0.009
EAN
0697950374338
Product Group - BDI
M02182
Noun
Socket
Keyword String
Hand
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.02
Product Detail
Hand Socket
Product Specification
1/4" Drive Size; 12 Points; 7/32" Size; Alloy Steel; SAE Measurement Type
Long Description
Hand Socket; 1/4" Drive Size; 12 Points; 7/32" Size; Alloy Steel; SAE Measurement Type

