https://www.bdiexpress.com/medias/INDXXXXXXXXX-25120798-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE2Mzd8aW1hZ2UvanBlZ3xhR1JqTDJnMVppOHhNREUwTVRrd01ETXdPRFV4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpBM09UaGZNekF3V0RNd01DNXFjR2N8ZmUwYzAzNjI5NjZjOTlhNDU5YjYzNjk4YTQwMjU3MjlkOWE2NGM1ZmNhOWM0ODY4MWZiZDQ1MjJmZjIxMmJlMw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25120798-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE2Mzd8aW1hZ2UvanBlZ3xhR1JqTDJnMVppOHhNREUwTVRrd01ETXdPRFV4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpBM09UaGZNekF3V0RNd01DNXFjR2N8ZmUwYzAzNjI5NjZjOTlhNDU5YjYzNjk4YTQwMjU3MjlkOWE2NGM1ZmNhOWM0ODY4MWZiZDQ1MjJmZjIxMmJlMw
SUMITOMO
SUMITOMO
WCFH32-3
SUMITOMO SUMITOMO
Description
WCFH32-3 TOOL HOLDER ; INDEXBLE CUT-OFF
Tool Holder; 150MM Overall Length; 2.4MM Width; 32MM Height; 25MM Cutting Edge Height; 3MM Cutting Width; 140MM Maximum Cut-Off Diameter
Part #
WCFH32-3
BDI #
25120798
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/WCFH32-3/p/25120798
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112809
Weight / Kilogram
0
Product Group - BDI
G00190
Harmonized Tariff Code
8466.10.10.00
Noun
Holder
Product Detail
Tool Holder
Product Specification
150MM Overall Length; 2.4MM Width; 32MM Height; 25MM Cutting Edge Height; 3MM Cutting Width; 140MM Maximum Cut-Off Diameter
Long Description
Tool Holder; 150MM Overall Length; 2.4MM Width; 32MM Height; 25MM Cutting Edge Height; 3MM Cutting Width; 140MM Maximum Cut-Off Diameter

