https://www.bdiexpress.com/medias/INDXXXXXXXXX-25120797-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA5ODB8aW1hZ2UvanBlZ3xhRFJtTDJoall5OHhNREUwTVRreE1EUTJOalU1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpBM09UZGZNekF3V0RNd01DNXFjR2N8ZjZlYzg3MzYyZmZhODdjM2ViNGE0MGIyM2U3MTBiYzlhNGRmYjBjODI2NjM3MGNlODBmNzRhYmRhNTc5NTA5ZA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25120797-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA5ODB8aW1hZ2UvanBlZ3xhRFJtTDJoall5OHhNREUwTVRreE1EUTJOalU1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpBM09UZGZNekF3V0RNd01DNXFjR2N8ZjZlYzg3MzYyZmZhODdjM2ViNGE0MGIyM2U3MTBiYzlhNGRmYjBjODI2NjM3MGNlODBmNzRhYmRhNTc5NTA5ZA
SUMITOMO
SUMITOMO
WCFH32-4
SUMITOMO SUMITOMO
Description
WCFH32-4 TOOL HOLDER ; INDEXBLE CUT-OFF
Tool Holder; 150MM Overall Length; 3.4MM Width; 32MM Height; 25MM Cutting Edge Height; 4MM Cutting Width; 140MM Maximum Cut-Off Diameter
Part #
WCFH32-4
BDI #
25120797
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/WCFH32-4/p/25120797
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112809
Weight / Kilogram
0
Product Group - BDI
G00190
Harmonized Tariff Code
8466.10.10.00
Noun
Holder
Product Detail
Tool Holder
Product Specification
150MM Overall Length; 3.4MM Width; 32MM Height; 25MM Cutting Edge Height; 4MM Cutting Width; 140MM Maximum Cut-Off Diameter
Long Description
Tool Holder; 150MM Overall Length; 3.4MM Width; 32MM Height; 25MM Cutting Edge Height; 4MM Cutting Width; 140MM Maximum Cut-Off Diameter

