Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

JCTR10 https://www.bdiexpress.com/medias/INDP-SXXXXXX-JCTR10-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg3MnxpbWFnZS9qcGVnfGFERTVMMmcwTWk4NU5EQXlOVE00TkRreE9UTTBMbXB3Wnd8MmFhMDNiODkzMWNjYTdmZTNkMGViYmU3OGVjY2I4MGQ2MTI5MTA2NWExMDEzZTJiMTRiYzYyMTEzYmE3NzVhMg
18296882 Tools 

PROTO IND. TOOLS PROTO IND. TOOLS

JCTR10

Description

JCTR10 COMPRESSION TESTER ; 10-29/32"

Pressure Gauge; 18MM Nominal Connection Size; Spark Plug Thread Connector Type; 2-1/2" Nominal Diameter; Dial Display Type; Inch/Metric Measuring System; 300PSI Tensile Nominal Pressure; Compression Test Gauge Type; Proto

Part #

JCTR10

BDI #
18296882

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.577
EAN
0662679533045
Product Group - BDI
G00190
Noun
Gauge
Keyword String
Pressure
Manufacturer URL
https://www.protoindustrial.com
Manufacturer Item Number
577-CTR10
Weight / LBS
1.2
Product Detail
Pressure Gauge
Product Specification
18MM Nominal Connection Size; Spark Plug Thread Connector Type; 2-1/2" Nominal Diameter; Dial Display Type; Inch/Metric Measuring System; 300PSI Tensile Nominal Pressure; Compression Test Gauge Type
Long Description
Pressure Gauge; 18MM Nominal Connection Size; Spark Plug Thread Connector Type; 2-1/2" Nominal Diameter; Dial Display Type; Inch/Metric Measuring System; 300PSI Tensile Nominal Pressure; Compression Test Gauge Type; Proto