PROTO IND. TOOLS
PROTO IND. TOOLS
JRR07523
PROTO IND. TOOLS PROTO IND. TOOLS
Description
JRR07523 RETAINING RING ; 3/4" DRIVE 1-7/16" GRV
Ret Ring 1.63" Hub 1.50" Groove 1-Piece Retaining Ring; 3/4" Nominal Drive Size; 1-7/16" Groove Diam; Resin Pin Material; 1.625" Overall Nominal Length; O-Ring Type; 1.625" Nominal Width; Proto
Part #
JRR07523
BDI #
18294829
Details
17.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/JRR07523/p/18294829
Your Price
$ 17.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0.005
EAN
0662679978013
Product Group - BDI
G00190
Noun
Retaining Ring
Keyword String
Drive
Manufacturer URL
https://www.protoindustrial.com
Manufacturer Item Number
577-RR07523
Weight / LBS
0.01
Product Detail
Drive Retaining Ring
Product Specification
Ret Ring 1.63" Hub 1.50" Groove 1-Piece Retaining Ring; 3/4" Nominal Drive Size; 1-7/16" Groove Diam; Resin Pin Material; 1.625" Overall Nominal Length; O-Ring Type; 1.625" Nominal Width
Long Description
Ret Ring 1.63" Hub 1.50" Groove 1-Piece Retaining Ring; 3/4" Nominal Drive Size; 1-7/16" Groove Diam; Resin Pin Material; 1.625" Overall Nominal Length; O-Ring Type; 1.625" Nominal Width; Proto


