GRAY TOOLS
GRAY TOOLS
MP3441H
GRAY TOOLS GRAY TOOLS
Description
MP3441H SOCKET ; 41MM X 3/4" DR
Socket; 41MM Hex; 58MM Length; 44MM Drive End; 59MM Hex End; 37MM Bolt Clearance; SAE; Deep; Black Finish; 6-Point
Part #
MP3441H
BDI #
17788931
Details
86.57
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/MP3441H/p/17788931
Your Price
$ 86.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111704
Weight / Kilogram
0.608
EAN
0067965041257
Product Group - BDI
G00190
Noun
Socket
Product Specification
Socket; 41MM Hex; 58MM Length; 44MM Drive End; 59MM Hex End; 37MM Bolt Clearance; SAE; Deep; Black Finish; 6-Point
Long Description
Socket; 41MM Hex; 58MM Length; 44MM Drive End; 59MM Hex End; 37MM Bolt Clearance; SAE; Deep; Black Finish; 6-Point