HABASIT BELTING
HABASIT BELTING
Pás TS-55 s=13mm x L=300mm
HABASIT BELTING HABASIT BELTING
Description
HABASIT BELTING Pás TS-55 s=13mm x L=300mm
Part #
Pás TS-55 s=13mm x L=300mm
BDI #
17015228
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/P%C3%A1s-TS-55-s=13mm-x-L=300mm/p/17015228
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
M00132
