https://www.bdiexpress.com/medias/MFRDVCXXXXXX-RJT-100SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIyNHxpbWFnZS9qcGVnfGFETmtMMmcxT0M4eE1EazNOREk1TVRFMk5USXhOQzlOUmxKRVZrTllXRmhZV0ZoZlVrcFVYekV3TUZOUVh6TXdNSGd6TURBdWFuQm58OTVhMzhkMTJlZGU2OTJhNTVhZjBhMDM0ZDcyNzVmMGE1Y2M0MThmYmJmYjg5YWUzYTM0OGM5MDg4M2ViMjQwMA
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-RJT-100SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIyNHxpbWFnZS9qcGVnfGFETmtMMmcxT0M4eE1EazNOREk1TVRFMk5USXhOQzlOUmxKRVZrTllXRmhZV0ZoZlVrcFVYekV3TUZOUVh6TXdNSGd6TURBdWFuQm58OTVhMzhkMTJlZGU2OTJhNTVhZjBhMDM0ZDcyNzVmMGE1Y2M0MThmYmJmYjg5YWUzYTM0OGM5MDg4M2ViMjQwMA
DIXON VALVE
DIXON VALVE
RJT-300SP
DIXON VALVE DIXON VALVE
Description
RJT-300SP SPANNER WRENCH ; 3" RJT BS:4825 ALUM
Spanner Wrench; Aluminum Material; 3" Size; Wrench
Part #
RJT-300SP
BDI #
19329515
Details
178.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/RJT-300SP/p/19329515
Your Price
$ 178.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0.892
Product Group - BDI
G00190
Noun
Wrench
Keyword String
Spanner
Manufacturer URL
https://dixonvalve.com
Product Detail
Spanner Wrench
Product Specification
Aluminum Material; 3" Size; Wrench
Long Description
Spanner Wrench; Aluminum Material; 3" Size; Wrench
