ROSTA
ROSTA
SE 11
ROSTA ROSTA
Description
SE11 TENSIONER ELEMENT ; TYPE SE
3/8" Shaft Diameter; 4.23" Length; 1.38" Width; 2.01" Height; Base Mount; Cast Iron; M6 X 20 Bolt; 3/8"-16 X 2" Thread; Adjustable; Elastomeric; Rubber Insert; Used For Idler Sprocket
Part #
1106011001
BDI #
593028
Details
59.87
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/SE-11/p/593028
Your Price
$ 59.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.19
Product Group - BDI
M02342
Harmonized Tariff Code
8431.39.00.10
Noun
Accessory
Weight / LBS
0.66
Product Detail
Idler Tensioner
Product Specification
Tensioner; 35 X 51 X 90MM Len
Long Description
3/8" Shaft Diameter; 4.23" Length; 1.38" Width; 2.01" Height; Base Mount; Cast Iron; M6 X 20 Bolt; 3/8"-16 X 2" Thread; Adjustable; Elastomeric; Rubber Insert; Used For Idler Sprocket


