SKF
SKF
TMMP 3X300
SKF SKF
Description
TMMP 3X300 BEARING PULLER ; NON-RETURNABLE 2 ARM 300MMING 250MM LEN
Jaw Puller; 3 Number Of Arm; 300MM Width Of Grip; 240MM Effective Arm Length; 50KN Maximum With-Drawal Force
Part #
TMMP 3X300
BDI #
1418592
Details
1233.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/TMMP-3X300/p/1418592
Your Price
$ 1,233.81 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111712
Weight / Kilogram
9.149
EAN
7316576621871
Product Group - BDI
G00190
Noun
Puller
Product Detail
Jaw Puller
Product Specification
3 Number Of Arm; 300MM Width Of Grip; 240MM Effective Arm Length; 50KN Maximum With-Drawal Force
Long Description
Jaw Puller; 3 Number Of Arm; 300MM Width Of Grip; 240MM Effective Arm Length; 50KN Maximum With-Drawal Force

