SKF
SKF
TMMR 120F
SKF SKF
Description
TMMR 120F REVERSIBLE JAW PULLER ; NON-RETURNABLE
Jaw Puller; Reversible; 124MM Effective Arm Length; 41-124MM Width Of Grip External Pull; 95-139MM Width Of Grip Internal Pull
Part #
TMMR 120F
BDI #
1417343
Details
578.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/TMMR-120F/p/1417343
Your Price
$ 578.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111712
Weight / Kilogram
1.25
EAN
7316571611464
Product Group - BDI
G00190
Noun
Puller
Product Detail
Jaw Puller
Product Specification
Reversible; 124MM Effective Arm Length; 41-124MM Width Of Grip External Pull; 95-139MM Width Of Grip Internal Pull
Long Description
Jaw Puller; Reversible; 124MM Effective Arm Length; 41-124MM Width Of Grip External Pull; 95-139MM Width Of Grip Internal Pull
