SKF
SKF
TMMR 60F
SKF SKF
Description
TMMR 60F REVERSIBLE JAW PULLER ; NON-RETURNABLE 17KN 23-68MM EXT PULL
Jaw Puller; Reversible; 17KN Maximum Withdrawal Force; 23-68MM Width Of Grip External Pull; 82MM Effective Arm Length
Part #
TMMR 60F
BDI #
1417345
Details
352.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/TMMR-60F/p/1417345
Your Price
$ 352.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.47
EAN
7316571611501
Product Group - BDI
G00190
Noun
Puller
Product Detail
Jaw Puller
Product Specification
Reversible; 17KN Maximum Withdrawal Force; 23-68MM Width Of Grip External Pull; 82MM Effective Arm Length
Long Description
Jaw Puller; Reversible; 17KN Maximum Withdrawal Force; 23-68MM Width Of Grip External Pull; 82MM Effective Arm Length


