SMC
								SMC
							
						
					VMG11W-N02-11
				 
				SMC SMC
Description
						
                            
								VMG11W-N02-11 ; BLOW GUN
Air Gun; VMG; Blow Gun; Standard Type; Piping 1 Bottom Direction; Body Color W Urban White; Screw-in Port Size 1/4"; Nozzle 11 High Efficiency Nozzle; 1.5 MPa Proof Pressure; 23 to 140 Deg FNo freezing Ambient and Fluid Temperature; 165G Weight Main Unit Only; 1.57 lbf Operational Force When Fully Open
                         	Part #
	                    
	                      	VMG11W-N02-11
							BDI #
						
	                      	17956506
							
						
Details
                    
                        116.25
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Tools/VMG11W-N02-11/p/17956506
						
		
		
		
				Your Price
				
						
							$ 116.25 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				27131502
					Weight / Kilogram
				0.25
					Product Group - BDI
				F02234
					Noun
				
					Gun
			Keyword String
				
					Air Compressed
			Product Detail
				
					Air Gun
			Product Specification
				
					VMG; Blow Gun; Standard Type; Piping 1 Bottom Direction; Body Color W Urban White; Screw-in Port Size 1/4"; Nozzle 11 High Efficiency Nozzle; 1.5 MPa Proof Pressure; 23 to 140 Deg FNo freezing Ambient and Fluid Temperature; 165G Weight Main Unit Only; 1.57 lbf Operational Force When Fully Open
			Long Description
				
					Air Gun; VMG; Blow Gun; Standard Type; Piping 1 Bottom Direction; Body Color W Urban White; Screw-in Port Size 1/4"; Nozzle 11 High Efficiency Nozzle; 1.5 MPa Proof Pressure; 23 to 140 Deg FNo freezing Ambient and Fluid Temperature; 165G Weight Main Unit Only; 1.57 lbf Operational Force When Fully Open
			

						
