SMC
SMC
VMG12BU-N03-13
SMC SMC
Description
VMG12BU-N03-13 ; BLOW GUN
Air Gun; VMG; Blow Gun; Standard Type; Piping 2 Top Direction; Body Color BU Dark Blue; Screw-in Port Size 3/8"; Nozzle 13 High Efficiency Nozzle; 1.5 MPa Proof Pressure; 23 to 140 Deg FNo freezing Ambient and Fluid Temperature; 165G Weight Main Unit Only; 1.57 lbf Operational Force When Fully Open
Part #
VMG12BU-N03-13
BDI #
17956500
Details
116.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/VMG12BU-N03-13/p/17956500
Your Price
$ 116.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131502
Weight / Kilogram
0.196
Product Group - BDI
F02234
Noun
Gun
Keyword String
Air Compressed
Product Detail
Air Gun
Product Specification
VMG; Blow Gun; Standard Type; Piping 2 Top Direction; Body Color BU Dark Blue; Screw-in Port Size 3/8"; Nozzle 13 High Efficiency Nozzle; 1.5 MPa Proof Pressure; 23 to 140 Deg FNo freezing Ambient and Fluid Temperature; 165G Weight Main Unit Only; 1.57 lbf Operational Force When Fully Open
Long Description
Air Gun; VMG; Blow Gun; Standard Type; Piping 2 Top Direction; Body Color BU Dark Blue; Screw-in Port Size 3/8"; Nozzle 13 High Efficiency Nozzle; 1.5 MPa Proof Pressure; 23 to 140 Deg FNo freezing Ambient and Fluid Temperature; 165G Weight Main Unit Only; 1.57 lbf Operational Force When Fully Open


