SANDVIK
SANDVIK
WCMX 08 04 12 R-51 235
SANDVIK SANDVIK
Description
WCMX 08 04 12 R-51 235 COROMANT COPTO ; U INSERT FOR DRILLING
Carbide Insert; 1/2" Inscribed Circle Diameter; 4.763MM Thickness; 1.2MM Tip Radius; 3 Cutting Edge; Grade 235; For Drilling
Part #
5756273
BDI #
839076
Details
54.07
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/WCMX-08-04-12-R-51-235/p/839076
Your Price
$ 54.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23242107
Weight / Kilogram
0.01
EAN
0000010147616
Product Group - BDI
G00140
Noun
Insert
Keyword String
Carbide
Manufacturer URL
https://www.sandvik.coromant.com
Weight / LBS
0.02205
Product Detail
Carbide Insert
Product Specification
Carbide Insert; 1/2" Inscribed Circle Diameter; 4.763MM Thickness; 1.2MM Tip Radius; 3 Cutting Edge; Grade 235
Long Description
Carbide Insert; 1/2" Inscribed Circle Diameter; 4.763MM Thickness; 1.2MM Tip Radius; 3 Cutting Edge; Grade 235; For Drilling


