https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-402-BTL-20GM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4MDB8aW1hZ2UvanBlZ3xhREk0TDJnNFpDOHhNRGN6TWpnM05qZzFOek0zTkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTkRBeVgwSlVURjh5TUVkTlh6TXdNSGd6TURBdWFuQm58NDc4NGY2ZWIwNzA2Y2M5YWVhOTBkMjY3YjBkYmFhYjExYjc0NThjZDI3MGUwZGFkYzI4Y2Q4Y2E3YzcyZDY4Yg
26962942
General Purpose Adhesives
LOCTITE
LOCTITE
402 20GM IDH 2714628
LOCTITE LOCTITE
Description
402 20GM IDH 2714628 ADHESIVE
General Purpose Instant Adhesive; Surface Insensitive | Bonding; Bottle; Gap Filling
Part #
2714628
BDI #
26962942
Details
54.55
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/402-20GM-IDH-2714628/p/26962942
Your Price
$ 54.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.032
EAN
4058093034835
Product Group - BDI
S02234
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Surface Insensitive | Bonding
Container Type
Bottle
Texture
Liquid
Application
Gap Filling
Tradename
402 | PRISM
Manufacturer's Description
Loctite 402 Prism Instant Adhesive
Color
Colorless
Container Size value And um
20 Gm
Substrate Material
Fabric | Leather | Metal | Paper | Plastic | Rubber | Wood
Degree of Flashpoint value And um
80 to 93.4 Deg C TCC
Odor
Sharp Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 G/L
Conformance to Certificate
CFIA | NSF P1
Other Features
Cyanoacrylate Technology | Low Viscosity | Industrial Grade
Net Weight
0.71 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
2714628
Long Description
General Purpose Instant Adhesive; Surface Insensitive | Bonding; Bottle; Gap Filling
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh