PFAFF
PFAFF
HSE36, 2K/K/M1A/I/0230/NL=360mm/20:1/Tr
PFAFF PFAFF
Description
PFAFF HSE36, 2K/K/M1A/I/0230/NL=360mm/20:1/Tr
Part #
HSE36, 2K/K/M1A/I/0230/NL=360mm/20:1/Tr
BDI #
15090248
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Unclassified/HSE36,-2K-K-M1A-I-0230-NL=360mm-20:1-Tr/p/15090248
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
6
Product Group - BDI
ZPO238
