Page 1 of 11

Next

Compare
114424.00

COMPARE

114424.00

Description
114424.00 EXPLOSION PROOF AC MOTOR ; 1-1/2HP 56C FRM 3600RPM 115/208-230VAC

LEESON

Part # 114424.00

BDI # 20180820

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.44
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 15.4/8.4-7.7 Ampere | 2 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
C855;5KC49SN2156X

COMPARE

C855;5KC49SN2156X

Description
5KC49SN2156X GP AC MOTOR ; 1.5HP 3450RPM TEFC 56C 1/60/115/230V

LEESON

Part # C855

BDI # 17090115

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.93
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 16.4 Ampere | 2 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
6439191263

COMPARE

6439191263

Description
6439191263 BOAT HOIST DUTY MOTOR ; 1 5HP 1800RPM 56C TENV 115/230V 1PH

LEESON

Part # 6439191263

BDI # 556795

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.6
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 15.2/7.6 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
117873.00

COMPARE

117873.00

Description
117873.00 JET PUMP MOTOR ; 1.5HP 1725RPM 56J DP 230/460V 3PH 60HZ

LEESON

Part # 117873.00

BDI # 24535495

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.37
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 5.6/2.8 Ampere | 4 Poles | Jet Pump
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
110420.00

COMPARE

110420.00

Description
110420.00 GENERAL PURPOSE AC MOTOR ; 1 1/2HP 1725RPM 56 TEFC 1PH

LEESON

Part # 110420.00

BDI # 554490

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.99
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 17.2/8.8-8.6 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY