113280.00
Description
113280.00 AUGER DRIVE MOTOR ; 1 1/2HP 1725RPM 56 TEFC 115/208-230V
Part # 113280.00
BDI # 554657
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.77
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 13/6.5 Ampere | 4 Poles
Mounting Method:
Face
6439191263
Description
6439191263 BOAT HOIST DUTY MOTOR ; 1 5HP 1800RPM 56C TENV 115/230V 1PH
Part # 6439191263
BDI # 556795
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 15.2/7.6 Ampere | 4 Poles
Mounting Method:
C-Face
117383.00
Description
117383.00 WASHDOWN MOTOR ; 1.5HP 1740RPM 56 TENV /V 1PH 60HZ
Part # 117383.00
BDI # 24535467
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.2
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 19.2/9.8-9.6 Ampere | 4 Poles
Mounting Method:
Round Frame
117873.00
Description
117873.00 JET PUMP MOTOR ; 1.5HP 1725RPM 56J DP 230/460V 3PH 60HZ
Part # 117873.00
BDI # 24535495
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.37
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5.6/2.8 Ampere | 4 Poles | Jet Pump
Mounting Method:
C-Face
110420.00
Description
110420.00 GENERAL PURPOSE AC MOTOR ; 1 1/2HP 1725RPM 56 TEFC 1PH
Part # 110420.00
BDI # 554490
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.99
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 17.2/8.8-8.6 Ampere | 4 Poles
Mounting Method:
C-Face