C855;5KC49SN2156X
Description
5KC49SN2156X GP AC MOTOR ; 1.5HP 3450RPM TEFC 56C 1/60/115/230V
Part # C855
BDI # 17090115
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.93
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 16.4 Ampere | 2 Poles
Mounting Method:
C-Face
6439191263
Description
6439191263 BOAT HOIST DUTY MOTOR ; 1 5HP 1800RPM 56C TENV 115/230V 1PH
Part # 6439191263
BDI # 556795
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 15.2/7.6 Ampere | 4 Poles
Mounting Method:
C-Face
192261.00
Description
192261.00 GENERAL PURPOSE AC MOTOR ; 1.5HP 1800RPM 80 IEC TEFC 1PH 60HZ
Part # 192261.00
BDI # 22850791
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1
Sync RPM:
1745
Hertz:
60
Shaft Diameter - Millimeter:
25.4
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 12.8/6.4 Ampere | 4 Poles
Mounting Method:
B3 Face
192260.00
Description
192260.00 GENERAL PURPOSE AC MOTOR ; 1-1/2HP 3600RPM TEFC 1PH 60HZ 115/230V
Part # 192260.00
BDI # 22850789
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 12.8/6.4 Ampere | 2 Poles
Mounting Method:
B3 Face
C337;5KC49NN2167X
Description
5KC49NN2167X PUMP AC MOTOR ; 1.5HP 3600RPM DP 56J 1/60/115/230V
Part # C337
BDI # 20181658
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.89
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 18.4 Ampere | 2 Poles | General Purpose Pump
Mounting Method:
C-Face