Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.66
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 4.9-3.8 Ampere | 6 Poles
Mounting Method:
Resilient Ring
110414
Description
110414.00 ; 3/4H1140R56TFC115/208-230V1PH60HZCTNOT40
Part # 110414.00
BDI # 20183291
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.49
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10.6/5.4-5.3 Ampere | 6 Poles
Mounting Method:
C-Face