G238A;056B34D11016
Description
056B34D11016 GP AC MOTOR ; 3/4HP 3450RPM DP 56C 1/60/115/230V
Part # G238A
BDI # 22326044
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 7.2/3.6 Ampere | 2 Poles
Mounting Method:
Round Frame
B319;056C17D2074
Description
056C17D2074 GP AC MOTOR ; 3/4HP 1800RPM DP 56 1/60/115/208230V
Part # B319
BDI # 22326144
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10/5 Ampere | 4 Poles
Mounting Method:
Resilient
C332;5KC39NN50X
Description
5KC39NN50X HVAC MOTOR ; 3/4HP 3450RPM DP 56C 1/60/115/230V
Part # C332
BDI # 20183275
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.84
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 11.2 Ampere | 2 Poles
Mounting Method:
C-Face
E100055.00
Description
E100055.00 GENERAL PURPOSE AC MOTOR ; 3/4HP 3450RPM S56 115/230V 1PH 60HZ
Part # E100055.00
BDI # 22502432
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.49
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 7.2/3.6 Ampere | 2 Poles
Mounting Method:
C-Face
5KC33MN2502X
Description
5KC33MN2502X JET PUMP MOTOR ; 3/4HP 3450RPM DP 56J 1/60/115/230V
Part # C1089
BDI # 20183276
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.42
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 11.6 Ampere | 2 Poles | Jet Pump
Mounting Method:
C-Face