C331;5KC36JN269X
Description
5KC36JN269X PUMP AC MOTOR ; 1/2HP 3450RPM DP 56J 1/60/115/230V
Part # C331
BDI # 20181763
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.82
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.6 Ampere | 2 Poles | General Purpose Pump
Mounting Method:
C-Face
G238A;056B34D11016
Description
056B34D11016 GP AC MOTOR ; 3/4HP 3450RPM DP 56C 1/60/115/230V
Part # G238A
BDI # 22326044
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 7.2/3.6 Ampere | 2 Poles
Mounting Method:
Round Frame
E100019.00
Description
E100019.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 1725RPM S56 115/230V 1PH 60HZ
Part # E100019.00
BDI # 22502416
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.49
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
C-Face
J1025;5KC37FN71X
Description
5KC37FN71X FAN/BLOWER MOTOR ; 1/3HP 3450RPM DP 56C 1/60/115/230V
Part # J1025
BDI # 17091977
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.71
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.4 Ampere | 2 Poles
Mounting Method:
C-Face
G216A;056B34D11018
Description
056B34D11018 GP AC MOTOR ; 1/3HP 3600RPM DP 56C 1/60/115/230V
Part # G216A
BDI # 22326048
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.5
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 3/1.5 Ampere | 2 Poles
Mounting Method:
Round Frame