254TTGN16034
Description
254TTGN16034 EXPLOSION PROOF MOTOR ; 15HP 1800RPM EPFC 254TCV
Part # C327B
BDI # 22330569
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1775/1478
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
12.25
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 37.5/18.8 Ampere | 4 Poles
Mounting Method:
Round Frame