VM3153T
Description
VM3153T GENERAL PURPOSE MOTOR ; .75HP 1140RPM 3PH 60HZ 143TC 3428M OPEN
Part # VM3153T
BDI # 131134
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.41
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face
VL1306A
Description
VL1306A JET PUMP MOTOR ; .75HP 3450RPM 1PH 60HZ 56C 3424L OPEN F1
Part # VL1306A
BDI # 131027
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.88
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Jet Pump
Mounting Method:
C-Face
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.36
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face
JM3112
Description
JM3112 JET PUMP MOTOR ; .75HP 1725RPM 3PH 60HZ 56J 3420M OPEN F1
Part # JM3112
BDI # 129032
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.34
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Pump Motor
Mounting Method:
C-Face
JM3111
Description
JM3111 JET PUMP MOTOR ; .75HP 3450RPM 3PH 60HZ 56J 3416M OPEN F1
Part # JM3111
BDI # 129031
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.72
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Pump Motor
Mounting Method:
C-Face