JSL425A
Description
JSL425A JET PUMP MOTOR ; .75HP 3450RPM 1PH 60HZ 56Y 3420L OPEN F1
Part # JSL425A
BDI # 129242
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.91
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Pump Motor
Mounting Method:
Square Face
JSM3111
Description
JSM3111 JET PUMP MOTOR ; .75HP 3450RPM 3PH 60HZ 56YZ 3416M OPEN F
Part # JSM3111
BDI # 129247
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.4
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Pump Motor
Mounting Method:
Square Face