VM3153T
Description
VM3153T GENERAL PURPOSE MOTOR ; .75HP 1140RPM 3PH 60HZ 143TC 3428M OPEN
Part # VM3153T
BDI # 131134
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.41
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face
CFM3146A
Description
CFM3146A CONDENSER FAN MOTOR ; .75HP 1140RPM 3PH 60HZ 56YZ 3520M OPEN
Part # CFM3146A
BDI # 125999
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.55
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
HVAC
Mounting Method:
Belly Band | Round Frame
CFM3046A
Description
CFM3046A CONDENSER FAN MOTOR ; .75HP 1140RPM 3PH 60HZ 48YZ 3428M OPEN
Part # CFM3046A
BDI # 125997
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
16.02
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
HVAC
Mounting Method:
Belly Band | Round Frame