120990.00
Description
120990.00 SPECIAL VOLTAGE MOTOR ; 2HP 2850RPM 145 110/220V 1PH 50HZ
Part # 120990.00
BDI # 554803
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.93
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 17.2/8.6 Ampere | 2 Poles
Mounting Method:
C-Face
VL3515-50
Description
VL3515-50 GENERAL AC MOTOR ; 2/1.5KW 2900RPM 1PH 50HZ 56C 3536LC TEFC
Part # VL3515-50
BDI # 131072
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.12
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face