110421.00
Description
110421.00 GENERAL PURPOSE AC MOTOR ; 2HP 3450RPM 56 TEFC 115/208-230V 1PH
Part # 11042100
BDI # 554491
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.49
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 20/11.4-10 Ampere | 2 Poles
Mounting Method:
C-Face
113641.00
Description
113641.00 JET PUMP MOTOR ; 2HP 3450RPM 56 TEFC 115/208-230V 1PH
Part # 113641.00
BDI # 20183144
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.78
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 20/11.4-10 Ampere | 2 Poles | Jet Pump
Mounting Method:
C-Face
112136.00
Description
112136.00 GENERAL PURPOSE AC MOTOR ; 2HP 56C FRM 1800RPM 115/230VAC
Part # 11213600
BDI # 554614
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.49
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 18.4/9.8-9.2 Ampere | 4 Poles
Mounting Method:
C-Face
110422.00
Description
110422.00 GENERAL PURPOSE AC MOTOR ; 2HP 3450RPM 56 TEFC 115/208-230V 1PH
Part # 110422.00
BDI # 20183145
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.48
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 20/11.4-10 Ampere | 2 Poles
Mounting Method:
C-Face
120102.00
Description
120102.00 GENERAL PURPOSE AC MOTOR ; 2HP 3450RPM 145TC TEFC 115/208-230V 1PH
Part # 120102.00
BDI # 20181079
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.92
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 20/11.4-10 Ampere | 2 Poles
Mounting Method:
C-Face