R438;TCA0153AP211GAA009
Description
TCA0153AP211GAA009 GP AC MOTOR ; 14.9KW 1200RPM 3PH 575V 60HZ TEFC
Part # R438
BDI # 24534977
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.89
Sync RPM:
1180
Hertz:
60
Shaft Diameter - Millimeter:
48.006
Overall Length - Inch:
14.41
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Current Rating 21.4 Ampere | 6 Poles
Mounting Method:
B3 Face