191235.00
Description
191235.00 GENERAL PURPOSE MOTOR ; 75HP 1740RPM 56 TENV/575V 3PH 60HZ
Part # 19123500
BDI # 17099226
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 0.95 Ampere | 4 Poles
Mounting Method:
Round Frame