GT4209;145TTDR16302
Description
145TTDR16302 PUMP AC MOTOR ; 3HP 3600RPM DP 145JMV 3/60/575V
Part # GT4209
BDI # 22327953
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3510
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 3 Ampere | 2 Poles
Mounting Method:
Round Frame
GT4007;145TTDR16336
Description
145TTDR16336 PUMP AC MOTOR ; 2HP 1800RPM DP 145JMV 3/60/200V
Part # GT4007
BDI # 22327989
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6.9 Ampere | 4 Poles
Mounting Method:
Round Frame
GT4107;145TTDR16332
Description
145TTDR16332 PUMP AC MOTOR ; 2HP 1800RPM DP 145JMV 3/60/230/460V
Part # GT4107
BDI # 22327981
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1750/1460
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6/3 Ampere | 4 Poles
Mounting Method:
Round Frame
GT4104;145TTDR16329
Description
145TTDR16329 PUMP AC MOTOR ; 11/2HP 1800RPM DP 145JMV 3/60/230/460V
Part # GT4104
BDI # 22327975
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1755/1465
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.4/2.2 Ampere | 4 Poles
Mounting Method:
Round Frame
GT4004;145TTDR16073
Description
145TTDR16073 PUMP AC MOTOR ; 11/2HP 1800RPM DP 145JMV 3/60/200V
Part # GT4004
BDI # 22327931
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1755
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5.1 Ampere | 4 Poles
Mounting Method:
Round Frame