VECP4100T

COMPARE

VECP4100T

Description
VECP4100T SEVERE DUTY MOTOR ; 15HP 1175RPM 3PH 60HZ 284TC 1046M TEFC F

BALDOR-RELIANCE

Part # VECP4100T

BDI # 130825

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Overall Length - Inch: 27.58
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
VECP4103T

COMPARE

VECP4103T

Description
VECP4103T SEVERE DUTY MOTOR ; 25HP 1775RPM 3PH 60HZ 284TC 1054M TEFC F

BALDOR-RELIANCE

Part # VECP4103T

BDI # 130827

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Overall Length - Inch: 27.58
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY