103721.00
Description
103721.00 PEDESTAL FAN MOTOR ; 1/2HP 1P 1075 RPM 60 HZ NEMA 48Y FRAME
Part # 103721.00
BDI # 20180532
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.06
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 5.7 Ampere | 6 Poles
Mounting Method:
Round Frame | Swing Arm
191909.00
Description
191909.00 PEDESTAL FAN MOTOR ; 1/4HP 1075RPM 48Y TENV 115/230V
Part # 191909.00
BDI # 556390
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.95
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Commercial Duty
Mounting Method:
Yoke