B319;056C17D2074
Description
056C17D2074 GP AC MOTOR ; 3/4HP 1800RPM DP 56 1/60/115/208230V
Part # B319
BDI # 22326144
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10/5 Ampere | 4 Poles
Mounting Method:
Resilient
B311;056C17D5322
Description
056C17D5322 FAN/BLOWER MOTOR ; 1HP 1725RPM DP 56 1/60/115/208230V
Part # B311
BDI # 22326164
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12.8/6.4 To 6.4 Ampere | 4 Poles
Mounting Method:
Resilient
K525A;056T17F15661
Description
056T17F15661 HVAC MOTOR ; 1HP 1800RPM 3/60/230/460V FAN/BLOWER
Part # K525A
BDI # 22326774
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.65
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.3/1.7 Ampere | 4 Poles
Mounting Method:
Resilient
B337;056C17D5348
Description
056C17D5348 FAN/BLOWER MOTOR ; 1HP 1725RPM DP 56 1/60/SPL
Part # B337
BDI # 22326170
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 5.6 Ampere | 4 Poles
Mounting Method:
Resilient
X235;056T11D5209
Description
056T11D5209 GP AC MOTOR ; 1HP 1140RPM DP 56 3/60/200230/460V
Part # X235
BDI # 22326528
Features
Enclosure:
DPAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 6.6 To 6/3 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame