H217;5KH35JN121
Description
5KH35JN121 FAN/BLOWER MOTOR ; 1/3HP 1725RPM DP 56CZ 1/60/115V
Part # H217
BDI # 17091534
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.25
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.6 Ampere | 4 Poles
Mounting Method:
C-Face
H218;5KH35JN121X
Description
5KH35JN121X FAN/BLOWER MOTOR ; 1/3HP 1725RPM DP 56CZ 1/60/115V
Part # H218
BDI # 17091535
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.25
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.6 Ampere | 4 Poles
Mounting Method:
C-Face
5KH46MN3040
Description
5KH46MN3040 FAN AND BLOWER MOTOR ; 1/31/9HP 1725/1140RPM DP 56CZ 1/60/115V
Part # H225
BDI # 17091541
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.15
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 5.7 Ampere | 4 Poles
Mounting Method:
C-Face
5KH49PN6069
Description
5KH49PN6069 FAN AND BLOWER MOTOR ; 1/3HP 1140RPM DP 56CZ 1/60/115V
Part # H219
BDI # 17091536
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.7
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 7 Ampere | 6 Poles
Mounting Method:
C-Face